Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Transmission Oil Cooler Line Connector, 800-707

  • Mfr # 800-707

  • Zoro # G7641984


product price: $19.75
/ea

Key Features

Finish
Black
Vehicle Fit
Chevrolet 2008-03, GMC 2008-03
Universal Fit
No
Material
Steel
Fitting Angle
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-707
Zoro #
G7641984
UPC #
19495075783
Country of Origin
United States

Dimensions

Fitting Size
3/4 in; 3/4 in

Details

Finish
Black
Vehicle Fit
Chevrolet 2008-03, GMC 2008-03
Universal Fit
No
Material
Steel
Fitting Angle
Straight
Item
Oil Cooler Line Connector
End Type
Male Thread; Quick Disconnect

Description

Dorman's Oil Cooler Line Connectors provide a tight fit between transmission lines or between the transmission and the radiator. Installation is quick trouble-free. Since this part is a direct replacement, the exact fit adds another layer of ease and convenience. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.