Zoro Homepage

Automatic Transmission Valve Body Sealing Sleeve, 917-138

  • Mfr # 917-138

  • Zoro # G8705713


product price: $36.39
/ea

Key Features

Color
Black
Material
Polymer; Elastomer
Outside Dia.
1.7 in
Inside Dia.
1.15 in
Vehicle Fit
BMW 2008-05, Ford 2019-06, Lincoln 2017-09, Mercury 2010-06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917-138
Zoro #
G8705713
UPC #
37495331746
Country of Origin
China

Dimensions

Outside Dia.
1.7 in
Inside Dia.
1.15 in
Installation Depth
2 in
Wall Thickness
0.1 in

Details

Color
Black
Material
Polymer; Elastomer
Vehicle Fit
BMW 2008-05, Ford 2019-06, Lincoln 2017-09, Mercury 2010-06
Item
Transmission Electrical Connector Sealing Sleeve
Grade
Regular

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.