
Axle Differential Seal - Front Right Outer, 600-605
Mfr # 600-605
Zoro # G5924105
product price: $17.55
/eaKey Features
Vehicle Fit
Buick 2007-04, Chevrolet 2009-02, GMC 2009-02, Oldsmobile 2004-02
Material
Rubber; Steel
Universal Fit
No
Thickness
0.62 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
600-605
Zoro #
G5924105
UPC #
019495549314
Country of Origin
Taiwan, Province of China
Dimensions
Thickness
0.62 in
Details
Vehicle Fit
Buick 2007-04, Chevrolet 2009-02, GMC 2009-02, Oldsmobile 2004-02
Material
Rubber; Steel
Universal Fit
No
Item
Axle Differential Seal
Color
Black
Positions
Front Right Outer
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.