Zoro Homepage

Axle Shaft Retainer, 630-999

  • Mfr # 630-999

  • Zoro # G5925961


product price: $28.35
/ea

Key Features

Material
Steel
Vehicle Fit
Jeep Grand Cherokee 2004-99
Length
3-3/4 in
Mouting Hole Dia.
7 mm
Width
3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630-999
Zoro #
G5925961
UPC #
019495365273
Country of Origin
China

Dimensions

Length
3-3/4 in
Mouting Hole Dia.
7 mm
Width
3-3/4 in
Inside Diameter
2-1/4 in

Details

Material
Steel
Vehicle Fit
Jeep Grand Cherokee 2004-99
Item
Axle Shaft Retainer
Number of Splines
30
Number of Mounting Holes
4

Description

Re-engineered to simplify installation, our Axle Shaft Retainer provides convenience and reliability. It comes with all necessary hardware for a complete repair. We also offer direct replacement axle shafts for this application, sold separately.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.