Zoro Homepage

Back Up Sensor, 684-029

  • Mfr # 684-029

  • Zoro # G7924446


product price: $31.25
/ea

Key Features

Terminal Type
Pin
Number of Terminals
3
Vehicle Fit
Ford 2019-99, Lincoln 2008-06, Lincoln 2003-00, Mercury 2010-99
Connector Type
Male
Universal Fit
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
684-029
Zoro #
G7924446
UPC #
885484847255
Country of Origin
China

Details

Terminal Type
Pin
Number of Terminals
3
Vehicle Fit
Ford 2019-99, Lincoln 2008-06, Lincoln 2003-00, Mercury 2010-99
Connector Type
Male
Universal Fit
No
Item
Parking Assist Sensor
Position
Rear
Terminal Gender
Male

Description

Back Up Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.