Zoro Homepage

Backing Plate

  • Mfr # 924-220

  • Zoro # G212447171


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Diameter
10 mm
Wheel Cylinder Mount Hole Quantity
1
Configuration
One Piece
Color
Black
Wheel Cylinder Mount Hole Diameter
15.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
924-220
Zoro #
G212447171
UPC #
19495353874
Country of Origin
Unknown

Dimensions

Mounting Hole Diameter
10 mm
Wheel Cylinder Mount Hole Diameter
15.9 mm
Maximum Diameter
270 mm
Thickness
13.3 mm
Inside Diameter
71 mm

Details

Wheel Cylinder Mount Hole Quantity
1
Configuration
One Piece
Color
Black
Brake Type
Drum
Lug Hole Quantity
2
Rust Resistant
Yes
Mounting Hole Quantity
2
Includes
2 Brake Backing Plates
Material
Steel

Description

Effective replacement - designed to match the fit and function of the stock brake backing plate on specific vehicle applications;Longer service life - corrosion-resistant steel construction protects brakes from elements and debris;Ideal fix - directly replaces highly deterioration-prone original part;Precision-engineered - has undergone dimensional verification and salt spray testing to ensure quality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.