
Backing Plate
Mfr # 924-231
Zoro # G012447708
product price: $41.85
/eaKey Features
Maximum Diameter
224 mm
Rust Resistant
Yes
Mounting Hole Quantity
4
Thickness
0.8 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
924-231
Zoro #
G012447708
UPC #
19495489559
Country of Origin
Unknown
Dimensions
Maximum Diameter
224 mm
Thickness
0.8 mm
Inside Diameter
100 mm
Mounting Hole Diameter
6 mm
Details
Rust Resistant
Yes
Mounting Hole Quantity
4
Item
1 Brake Backing Plate
Material
Steel
Lug Hole Quantity
4
Brake Type
Disc
Configuration
One Piece
Color
Black
Description
Effective replacement - designed to match the fit and function of the stock brake backing plate on specific vehicle applications;Longer service life - corrosion-resistant steel construction protects brakes from elements and debris;Ideal fix - directly replaces highly deterioration-prone original part;Precision-engineered - has undergone dimensional verification and salt spray testing to ensure quality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.