Zoro Homepage

Backing Plate

  • Mfr # 947-011

  • Zoro # G212441520


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Lug Hole Quantity
Steel
Wheel Cylinder Mount Hole Diameter
1 mm
Thickness
1 mm
Configuration
Two Piece
Maximum Diameter
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
947-011
Zoro #
G212441520
UPC #
885484973534
Country of Origin
Unknown

Dimensions

Wheel Cylinder Mount Hole Diameter
1 mm
Thickness
1 mm
Maximum Diameter
1 mm

Details

Lug Hole Quantity
Steel
Configuration
Two Piece
Color
Black
Includes
2 Brake Backing Plates
Material
1 mm

Description

Effective replacement - designed to match the fit and function of the stock brake backing plate on specific vehicle applications;Longer service life - corrosion-resistant steel construction protects brakes from elements and debris;Ideal fix - directly replaces highly deterioration-prone original part;Precision-engineered - has undergone dimensional verification and salt spray testing to ensure quality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.