Zoro Homepage

BANJO BOLT

  • Mfr # 14100

  • Zoro # G412445229


product price: $8.79
/ea

Key Features

Bolt Thread Size
10x1.0 mm
Head Drive Type
Hex
Thread Diameter
10 mm
Color/Finish
Clear Zinc
Thread Pitch
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14100
Zoro #
G412445229
UPC #
37495570718
Country of Origin
China

Dimensions

Bolt Thread Size
10x1.0 mm
Thread Diameter
10 mm
Integral Washer Inside Diameter
10 mm
Length
27.5 mm

Details

Head Drive Type
Hex
Color/Finish
Clear Zinc
Thread Pitch
1
Bolt Grade
9.8
Includes
1 Bolt
Finish
Zinc
Item Grade
Standard Replacement
Item
1 Bolt
Material
Steel

Description

Direct replacement - this brake hydraulic hose to caliper bolt matches the fit and function of the factory part on specified years, makes and models;Ideal solution - this bolt is a reliable replacement for an original part that is missing or has failed due to fatigue;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.