
Battery Bolt, 00582
Mfr # 00582
Zoro # G8176683
product price: $14.19
/eaKey Features
Application
Dodge 2004-94
Material
Steel
Universal Fit
No
Frame Width
0.438 in
Frame Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00582
Zoro #
G8176683
UPC #
37495029377
Country of Origin
Unknown
Dimensions
Frame Width
0.438 in
Frame Length
9.156 in
Details
Application
Dodge 2004-94
Material
Steel
Universal Fit
No
Item
Battery Hold Down Kit
Frame Color
Black
Description
Battery Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.