
Battery Fuse
Mfr # 926-010
Zoro # G412513799
product price: $50.75
/eaKey Features
Amp Range
250 A to 125 A
Material
Steel
Body Material
Plastic
Voltage Rating
12 VDC
Fits Fuse Type
Fusible Link
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
926-010
Zoro #
G412513799
UPC #
37495918282
Country of Origin
Unknown
Details
Item
Battery Fuse
Amp Range
250 A to 125 A
Material
Steel
Body Material
Plastic
Voltage Rating
12 VDC
Fits Fuse Type
Fusible Link
Description
Direct replacement - this battery fuse is designed to match the function of the original fuse in specified applications;Ideal solution - this fuse is a reliable replacement for an original fuse that is missing or has failed;Durable construction - made of quality materials to provide years of reliable service;Quality assured - backed by a team of product engineers based in the United States
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.