Zoro Homepage

Battery Terminal

  • Mfr # 926-496

  • Zoro # G712513895


product price: $21.29
/ea

Key Features

Termination Type
Pressure Contact
Conductor Material
Aluminum and Copper
Color
Silver
Includes
1 Battery Terminal, 1 Hardware Set
Maximum Cable Gauge
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926-496
Zoro #
G712513895
UPC #
37495940931
Country of Origin
Unknown

Details

Termination Type
Pressure Contact
Conductor Material
Aluminum and Copper
Color
Silver
Includes
1 Battery Terminal, 1 Hardware Set
Maximum Cable Gauge
4
Item
Battery Terminal

Description

Ideal replacement - this battery terminal is a direct replacement for a corroded or worn original equipment battery terminal;Durable construction - this battery terminal features a corrosion resistant finish to ensure excellent conductivity;Cost-effective solution - offers original equipment quality at competitive price;Quality tested - this part has undergone try-on, corrosion and material testing to ensure a quality fit and long service life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.