Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing Bracket

  • Mfr # 926-193

  • Zoro # G912489204


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Packaging Type
Box
Height
120 mm
Material
Steel
Width
123 mm
Mounting Hole Quantity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926-193
Zoro #
G912489204
UPC #
37495920254
Country of Origin
Unknown

Dimensions

Height
120 mm
Width
123 mm
Mounting Hole Diameter
12.2 mm
Length
130 mm

Details

Packaging Type
Box
Material
Steel
Mounting Hole Quantity
3
Includes
1 CV Axle Support Bearing Bracket, 1 Bolt w/Captive Washer, 1 Snap Ring
Item
Bearing Bracket

Description

Ideal replacement - this CV axle support bearing matches the fit and function of the original equipment support bearing;Durable materials - this axle support bearing is made of quality material for a long-lasting repair;Convenient service item - this support bearing may be required when replacing the CV joint or axle;Thoroughly tested - this part has undergone try-on testing to ensure conformance to product standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.