
Bearing Bracket
Mfr # 926-194
Zoro # G912489228
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Height
104.7 mm
Mounting Hole Diameter
10.9 mm
Width
168.2 mm
Mounting Hole Quantity
3
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
926-194
Zoro #
G912489228
UPC #
37495920261
Country of Origin
Unknown
Dimensions
Height
104.7 mm
Mounting Hole Diameter
10.9 mm
Width
168.2 mm
Length
116.8 mm
Details
Mounting Hole Quantity
3
Material
Cast Iron
Item
Bearing Bracket
Description
Ideal replacement - this CV axle support bearing matches the fit and function of the original equipment support bearing;Durable materials - this axle support bearing is made of quality material for a long-lasting repair;Convenient service item - this support bearing may be required when replacing the CV joint or axle;Thoroughly tested - this part has undergone try-on testing to ensure conformance to product standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.