Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing Bracket

  • Mfr # 926-196

  • Zoro # G412489247


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Height
109 mm
Mounting Hole Diameter
11 mm
Material
Steel
Width
138 mm
Mounting Hole Quantity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926-196
Zoro #
G412489247
UPC #
37495920285
Country of Origin
Unknown

Dimensions

Height
109 mm
Mounting Hole Diameter
11 mm
Width
138 mm
Length
110 mm

Details

Material
Steel
Mounting Hole Quantity
3
Item
Bearing Bracket

Description

Ideal replacement - this CV axle support bearing matches the fit and function of the original equipment support bearing;Durable materials - this axle support bearing is made of quality material for a long-lasting repair;Convenient service item - this support bearing may be required when replacing the CV joint or axle;Thoroughly tested - this part has undergone try-on testing to ensure conformance to product standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.