Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BEARINGS OEM OE Replacement

  • Mfr # 951-089

  • Zoro # G407038702


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Bolt Circle Diameter
114.3 mm
Hub Pilot Diameter
73.9 mm
Brake Pilot Diameter
80 mm
Flange Diameter
140.5 mm
Spline Quantity
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951-089
Zoro #
G407038702
UPC #
889245191700
Country of Origin
China

Dimensions

Bolt Circle Diameter
114.3 mm
Hub Pilot Diameter
73.9 mm
Brake Pilot Diameter
80 mm
Flange Diameter
140.5 mm
Wheel Pilot Diameter
67 mm
Flange Bolt Hole Diameter
12 mm
Wheel Stud Size
M12 X 1.5

Details

Spline Quantity
25
Flange Bolt Hole Quantity
4
Flange Shape
Circular
Flange Offset
60.5 mm
Flange Included
Yes
Wheel Stud Quantity
5
Anti Lock Braking System
Yes
Wheel Studs Included
Yes
Includes
1 Wheel Bearing and Hub Assembly
Anti Lock Braking System Type
Tone Ring
Material
Steel
Item
Wheel Bearing and Hub Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.