
BEARINGS OEM OE Replacement
Mfr # 951-837
Zoro # G407038689
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Flange Offset
56.2 mm
Flange Bolt Hole Quantity
3
Flange Shape
Triangular
Flange Bolt Hole Diameter
12 mm
Anti Lock Braking System
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
951-837
Zoro #
G407038689
UPC #
194883010574
Country of Origin
China
Dimensions
Flange Bolt Hole Diameter
12 mm
Brake Pilot Diameter
72 mm
Wheel Stud Size
1/2 in - 20
Bolt Circle Diameter
114.3 mm
Flange Diameter
149.5 mm
Hub Pilot Diameter
100.1 mm
Wheel Pilot Diameter
70.5 mm
Details
Flange Offset
56.2 mm
Flange Bolt Hole Quantity
3
Flange Shape
Triangular
Anti Lock Braking System
Yes
Includes
1 Wheel Bearing and Hub Assembly
Wheel Stud Quantity
5
Wheel Studs Included
Yes
Anti-Lock Brake Sensor Included
Yes
Flange Included
Yes
Anti Lock Braking System Type
Sensor
Material
Steel
Item
Wheel Bearing and Hub Assembly
Anti Lock Brake Sensor Included
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.