Zoro Homepage

BEARINGS OEM OE Replacement

  • Mfr # 951-860

  • Zoro # G207038728


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Anti Lock Braking System
Yes
Flange Diameter
146 mm
Wheel Studs Included
Yes
Flange Included
Yes
Wheel Stud Size
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951-860
Zoro #
G207038728
UPC #
194883011076
Country of Origin
China

Dimensions

Flange Diameter
146 mm
Wheel Stud Size
12 mm
Flange Bolt Hole Diameter
100.6 mm
Wheel Pilot Diameter
70.1 mm
Brake Pilot Diameter
70.6 mm
Bolt Circle Diameter
120.65 mm
Hub Pilot Diameter
71.8 mm

Details

Anti Lock Braking System
Yes
Wheel Studs Included
Yes
Flange Included
Yes
Flange Shape
Rectangular
Connector Gender
Female
Terminal Gender
Male
Anti Lock Braking System Type
Sensor
Connector Terminal Quantity
2
Flange Bolt Hole Quantity
4
Connector Quantity
1
Anti-Lock Brake Sensor Included
Yes
Wheel Stud Quantity
5
Flange Offset
69 mm
Includes
1 Wheel Hub Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.