Zoro Homepage

BEARINGS OEM OE Replacement

  • Mfr # 951-876

  • Zoro # G807038715


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Wheel Pilot Diameter
71.4 mm
Flange Bolt Hole Quantity
4
Includes
1 Wheel Hub Assembly
Wheel Stud Size
14 mm
Flange Shape
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951-876
Zoro #
G807038715
UPC #
194883011236
Country of Origin
China

Dimensions

Wheel Pilot Diameter
71.4 mm
Wheel Stud Size
14 mm
Brake Pilot Diameter
72.5 mm
Flange Diameter
150 mm
Bolt Circle Diameter
115 mm
Flange Bolt Hole Diameter
110 mm
Hub Pilot Diameter
90.4 mm

Details

Flange Bolt Hole Quantity
4
Includes
1 Wheel Hub Assembly
Flange Shape
Circular
Wheel Studs Included
Yes
Flange Offset
60.3 mm
Wheel Stud Quantity
5
Spline Quantity
27
Flange Included
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.