Zoro Homepage

Belt Tensioner Assembly, 419-014

  • Mfr # 419-014

  • Zoro # G6416661


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Pulley Material - Belt Tensioners and Tension Pulleys
Steel
Belt Type
Serpentine
Max Belt Width - Belt Tensioners and Tension Pulleys
31 mm
Width
31 mm
Includes
(3) O-Rings; (2) Elbow Connectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
419-014
Zoro #
G6416661
UPC #
019495365136
Country of Origin
China

Dimensions

Max Belt Width - Belt Tensioners and Tension Pulleys
31 mm
Width
31 mm
Pulley Bearing Dia.
40 mm
Outside Dia.
76 mm
Inside Dia.
17 mm

Details

Item
Accessory Drive Belt Tensioner Assembly
Pulley Material - Belt Tensioners and Tension Pulleys
Steel
Belt Type
Serpentine
Includes
(3) O-Rings; (2) Elbow Connectors
Vehicle Fit
Buick 2009-99, Chevrolet 2005-00, Pontiac 2008-99
Number of Pulleys
1
Number of Pulley Bearings
1
Tensioner Rotation
Counter Clockwise

Description

Dorman Products is a leading supplier of original equipment automotive and heavy duty replacement parts, automotive hardware, brake parts and fasteners to the Automotive and Heavy Duty Aftermarkets. Our New to the Aftermarket segment allows us to release hundreds of new, high quality aftermarket parts to our customers every month. This is what we proudly do since 1918.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.