This item is Discontinued.

This item is Discontinued.
Belt Tensioner Assembly, 419-115 (Discontinued)
Mfr #
419-115
Zoro #
G6438072
UPC # 19495125976
Country of Origin China
Category Automotive Belt Tensioners & Pulleys
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
419-115
Zoro #
G6438072
UPC #
19495125976
Country of Origin
China
Dimensions
Max Belt Width - Belt Tensioners and Tension Pulleys
20 mm
Width
26 mm
Inside Dia.
17 mm
Pulley Bearing Dia.
40 mm
Outside Dia.
77 mm
Details
Item
Accessory Drive Belt Tensioner Assembly
Pulley Material - Belt Tensioners and Tension Pulleys
Polyamide
Belt Type
Serpentine
Vehicle Fit
Chevrolet S10 2003-98, GMC Sonoma 2003-98, Isuzu Hombre 2000-99
Tensioner Rotation
Clockwise
Number of Pulley Bearings
1
Description
Dorman Products is a leading supplier of original equipment automotive and heavy duty replacement parts, automotive hardware, brake parts and fasteners to the Automotive and Heavy Duty Aftermarkets. Our New to the Aftermarket segment allows us to release hundreds of new, high quality aftermarket parts to our customers every month. This is what we proudly do since 1918.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.