This item is Discontinued.

This item is Discontinued.
Belt Tensioner Assembly, 419-204 (Discontinued)
Mfr #
419-204
Zoro #
G6436085
UPC # 19495125846
Country of Origin China
Category Automotive Belt Tensioners & Pulleys
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
419-204
Zoro #
G6436085
UPC #
19495125846
Country of Origin
China
Dimensions
Max Belt Width - Belt Tensioners and Tension Pulleys
20 mm
Width
31 mm
Outside Dia.
76 mm
Inside Dia.
17 mm
Pulley Bearing Dia.
40 mm
Details
Item
Accessory Drive Belt Tensioner Assembly
Pulley Material - Belt Tensioners and Tension Pulleys
Steel
Belt Type
Serpentine
Vehicle Fit
Ford 1999-92, Lincoln 1999-92, Mercury 1999-92
Tensioner Rotation
Counter Clockwise
Number of Pulley Bearings
1
Description
Dorman Products is a leading supplier of original equipment automotive and heavy duty replacement parts, automotive hardware, brake parts and fasteners to the Automotive and Heavy Duty Aftermarkets. Our New to the Aftermarket segment allows us to release hundreds of new, high quality aftermarket parts to our customers every month. This is what we proudly do since 1918.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.