This item is Discontinued.

This item is Discontinued.
Belt Tensioner Assembly, 419-210 (Discontinued)
Mfr #
419-210
Zoro #
G6442169
UPC # 19495125990
Country of Origin China
Category Automotive Belt Tensioners & Pulleys
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
419-210
Zoro #
G6442169
UPC #
19495125990
Country of Origin
China
Dimensions
Max Belt Width - Belt Tensioners and Tension Pulleys
20 mm
Width
28 mm
Pulley Bearing Dia.
40 mm
Outside Dia.
73 mm
Inside Dia.
17 mm
Details
Item
Accessory Drive Belt Tensioner Assembly
Belt Type
Serpentine
Pulley Material - Belt Tensioners and Tension Pulleys
Polyamide
Vehicle Fit
Ford 2011-00, Mercury 2010-00
Number of Grooves
6
Number of Pulley Bearings
1
Tensioner Rotation
Counter Clockwise
Description
Rigorously tested for a sustained, secure performance by a team of product and quality engineers, Dorman's Automatic Belt Tensioner Assembly is designed to provide proper tension to a vehicle's serpentine belt. It incorporates a damping design, torsion spring, and sealing system to ensure the proper functioning of many integral engine components. The Automatic Belt Tensioner Assembly is recommended for replacement when replacing the serpentine belt.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.