
Belt Weatherstrip, 926-255
Mfr # 926-255
Zoro # G8309428
product price: $25.79
/eaKey Features
Width
2 in
Thickness
2.7 mm
Application
Chevrolet 2004-88, GMC 2002-88
Features
Non-adhesive
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
926-255
Zoro #
G8309428
UPC #
37495920872
Country of Origin
China
Dimensions
Width
2 in
Thickness
2.7 mm
Length
37-3/4 in
Details
Application
Chevrolet 2004-88, GMC 2002-88
Features
Non-adhesive
Color
Black
Material
Felt
Universal Fit
No
Item
Window Weather Strip Seal
Positions
Front Right
Attachment Method
Clip
Description
Belt Weatherstrip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.