Zoro Homepage

BLEED SCREW

  • Mfr # 902-112

  • Zoro # G812530570


product price: $21.99
/ea

Key Features

Head Drive Type
Hexagonal
Housing Color
Bronze
Length
1 in
Color
Bronze
Includes
2 Bleeder Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-112
Zoro #
G812530570
UPC #
-
Country of Origin
Unknown

Dimensions

Length
1 in

Details

Head Drive Type
Hexagonal
Housing Color
Bronze
Color
Bronze
Includes
2 Bleeder Screws

Description

Ideal replacement - this engine coolant bleeder screw matches fit and function of the original equipment screw;Durable materials - designed to withstand high cooling system temperatures and pressures;Cost-effective solution - this bleeder screw offers original equipment quality at a competitive price;Quality tested - this part has undergone try-on and material testing to ensure a quality fit and long service life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.