
BLEEDER SCREW, 2PK
Mfr # 24493
Zoro # G612436263
product price: $7.55
/pk 2, $3.78/eaKey Features
Bolt Thread Size
7/16 in-24 in
Thread Diameter
0.437 in
Includes
Disc Brake Bleeder Screw
Length
1.46 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24493
Zoro #
G612436263
UPC #
82702328415
Country of Origin
China
Dimensions
Bolt Thread Size
7/16 in-24 in
Thread Diameter
0.437 in
Length
1.46 in
Details
Includes
Disc Brake Bleeder Screw
Color
Silver
Description
Direct replacement - this brake bleeder screw matches the fit and function of the factory part on specified years, makes and models;Ideal solution - this screw is a reliable replacement for an original part that is missing or has failed due to fatigue;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.