
BLEEDER SCREW CAPS
Mfr # 13962
Zoro # G912496073
product price: $6.95
/eaKey Features
Color
Black
Packaging Type
Card
Material
Rubber
Length
0.44 in
Universal Or Specific Fit
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13962
Zoro #
G912496073
UPC #
37495139625
Country of Origin
Taiwan, Province of China
Dimensions
Length
0.44 in
Outside Diameter
0.49 in
Details
Color
Black
Packaging Type
Card
Material
Rubber
Universal Or Specific Fit
Universal
Includes
2 Disc Brake Bleeder Screw Cap
Item
Disc Brake Bleeder Screw Cap
Description
Replaces lost or worn out Bleeder Screw Cap;Snap-on cap helps protect the brake bleeder screw from dirt and corrosion;New caps insure water will not cause rust and seize;Also suitable for a broad variety of industrial and commercial uses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.