Zoro Homepage

BLEEDER SCREW REP.

  • Mfr # 13960

  • Zoro # G912489280


product price: $9.49
/ea

Key Features

Fitting Inlet Thread Type
NPT
Fitting Outlet Thread Type
Fine
Bleeder Screw Included
Yes
Fitting Outlet Thread Size
1/4 x 28
Fitting Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13960
Zoro #
G912489280
UPC #
37495139601
Country of Origin
Taiwan, Province of China

Dimensions

Fitting Outlet Thread Size
1/4 x 28
Fitting Inlet Thread Size
1/8 x 27 NPT
Hex Size
7/16 in

Details

Fitting Inlet Thread Type
NPT
Fitting Outlet Thread Type
Fine
Item
Bleeder Screw
Bleeder Screw Included
Yes
Fitting Quantity
1
Fitting Material
Brass

Description

Effectively restores brake function;Save money by repairing the bleeder screws-instead of purchasing an entirely new brake caliper;Sturdy steel design;Conveniently available in a variety of sizes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.