Zoro Homepage

Bmr Kit, 973-442

  • Mfr # 973-442

  • Zoro # G7806006


product price: $55.69
/ea

Key Features

Includes
Wire Harness; (3) Butt Connectors
Number of Wires
5
Terminal Type
Blade
Vehicle Fit
Ford 2011-91, Lincoln 2005-91, Mercury 2011-91
Wiring Harness Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973-442
Zoro #
G7806006
UPC #
19495389989
Country of Origin
Unknown

Dimensions

Wiring Harness Length
6 in

Details

Includes
Wire Harness; (3) Butt Connectors
Number of Wires
5
Terminal Type
Blade
Vehicle Fit
Ford 2011-91, Lincoln 2005-91, Mercury 2011-91
Item
Blower Motor Resistor Kit
Terminal Gender
Male
Number of Connectors
1
Number of Terminals
5
Connector Gender
Female
Number of Mounting Holes
3

Description

Bmr Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.