
Bmr Kit, 973-502
Mfr # 973-502
Zoro # G7806785
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Includes
Wire Harness
Terminal Type
Blade
Vehicle Fit
Ford 2007-02
Number of Wires
5
Positions
Front
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
973-502
Zoro #
G7806785
UPC #
19495489276
Country of Origin
Unknown
Dimensions
Wiring Harness Length
6 in
Details
Includes
Wire Harness
Terminal Type
Blade
Vehicle Fit
Ford 2007-02
Number of Wires
5
Item
Blower Motor Resistor Kit
Positions
Front
Number of Terminals
5
Number of Connectors
1
Terminal Gender
Male
Connector Gender
Female
Number of Mounting Holes
2
Description
Bmr Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.