
Bmr Kit, 973-508
Mfr # 973-508
Zoro # G7803854
product price: $69.15
/eaKey Features
Includes
Wire Harness
Terminal Type
Blade
Vehicle Fit
General Motors 2016-03, Saab 2009-05
Number of Wires
5
Terminal Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
973-508
Zoro #
G7803854
UPC #
19495484486
Country of Origin
Unknown
Dimensions
Wiring Harness Length
6 in
Details
Includes
Wire Harness
Terminal Type
Blade
Vehicle Fit
General Motors 2016-03, Saab 2009-05
Number of Wires
5
Terminal Gender
Male
Number of Connectors
1
Number of Mounting Holes
7
Number of Terminals
5
Connector Gender
Female
Positions
Front
Item
Blower Motor Resistor Kit
Description
Bmr Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.