Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Body Mount Bolt Kit

  • Mfr # 13848

  • Zoro # G112530676


product price: $37.75
/ea

Key Features

Bolt Minimum Length
148 mm
Bolt Grade
10.9
Bolt Maximum Length
150 mm
Includes
2 Nuts
Bolt Thread Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13848
Zoro #
G112530676
UPC #
194883052581
Country of Origin
Unknown

Dimensions

Bolt Minimum Length
148 mm
Bolt Maximum Length
150 mm
Bolt Thread Diameter
12 mm

Details

Bolt Grade
10.9
Includes
2 Nuts

Description

Ideal replacement - this bed mounting hardware kit contains all the necessary components to completely remount the truck bed to the frame;Durable construction - this truck bed hardware is finished with a corrosion-resistant coating for a long service life;Cost-effective solution - offers original equipment quality at competitive price;Quality tested - this part has undergone try-on, corrosion and material testing to ensure a quality fit and long service life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.