
BOLT RETAINER
Mfr # 45851
Zoro # G012442673
product price: $8.39
/eaKey Features
Includes
4 Retainer Clips
Fastener Hole Size (in)
0.313 in
Color
Natural
Material
Steel
Fastener Type
Bolt Retainer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45851
Zoro #
G012442673
UPC #
-
Country of Origin
China
Dimensions
Fastener Hole Size (in)
0.313 in
Details
Includes
4 Retainer Clips
Color
Natural
Item
4 Retainer Clips
Material
Steel
Fastener Type
Bolt Retainer
Description
Available for use with a variety of bolt diameters;Available in metric and standard sizes;Conveniently packaged in diverse piece counts to assist with both small and large projects;Also suitable for a broad range of industrial and commercial uses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.