Zoro Homepage

BOLTS NUTS FASTENERS OEM 1 Inch Diameter Black Plastic Pack Of 8

  • Mfr # 963-145D

  • Zoro # G408384068


product price: $3.79
/ea
Sold in multiples of 2 for $7.58

Key Features

Hole Diameter
0.31 in
Material
Plastic
Universal Or Specific Fit
Universal
Face Diameter
1.0 in
Length
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
963-145D
Zoro #
G408384068
UPC #
885484929708
Country of Origin
Taiwan, Province of China

Dimensions

Hole Diameter
0.31 in
Face Diameter
1.0 in
Length
0.5 in
Shaft Diameter
0.18 in

Details

Material
Plastic
Item
8 Headliner Retainers
Universal Or Specific Fit
Universal
Color
Black

Description

Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.