BOLTS NUTS FASTENERS OEM OE Replacement For Ford Models 117 Inch Length Black Plastic Pack Of 2

  • Mfr # 963-013D

  • Zoro # G608384073


product price: $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Head Diameter
1 in
Shaft Diameter
1/4 in
Color
Black
Outside Diameter
1 in
Overall Length
1-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
963-013D
Zoro #
G608384073
UPC #
885484957589
Country of Origin
Taiwan, Province of China

Dimensions

Head Diameter
1 in
Shaft Diameter
1/4 in
Outside Diameter
1 in
Overall Length
1-3/16 in
Fastener Head Diameter (In)
0.97 in
Fastener Hole Size (in)
0.19 in
Length
1.17 in

Details

Color
Black
Includes
2 Retainers
Material
Plastic
Item
2 Retainers
Fastener Type
Panel Push Retainer

Description

Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.