Zoro Homepage

BRAKE BLEED REP. KIT

  • Mfr # 13915

  • Zoro # G712489275


product price: $9.15
/ea

Key Features

Fitting Inlet Thread Type
NPT
Fitting Quantity
2
Number of Screws Included
2
Fitting Outlet Thread Type
Fine
Fitting Inlet Thread Size
1/4 NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13915
Zoro #
G712489275
UPC #
37495139151
Country of Origin
China

Dimensions

Fitting Inlet Thread Size
1/4 NPT
Hex Size
9/16 in
Fitting Outlet Thread Size
5/16 x 24

Details

Fitting Inlet Thread Type
NPT
Fitting Quantity
2
Number of Screws Included
2
Fitting Outlet Thread Type
Fine
Includes
2 Bleeder Screws

Description

Effectively restores brake function;Save money by repairing the bleeder screws-instead of purchasing an entirely new brake caliper;Sturdy steel design;Conveniently available in a variety of sizes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.