
BRAKE BLEED REP. KIT
Mfr # 13916
Zoro # G412489223
product price: $6.45
/eaKey Features
Fitting Inlet Thread Type
NPT
Fitting Outlet Thread Size
5/16 x 24
Fitting Quantity
1
Hex Size
9/16 in
Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13916
Zoro #
G412489223
UPC #
37495139168
Country of Origin
China
Dimensions
Fitting Outlet Thread Size
5/16 x 24
Hex Size
9/16 in
Fitting Inlet Thread Size
1/4 NPT
Details
Fitting Inlet Thread Type
NPT
Fitting Quantity
1
Fitting Material
Brass
Item
Brass Insert Adapter
Fitting Outlet Thread Type
Fine
Bleeder Screw Included
Yes
Description
Effectively restores brake function;Save money by repairing the bleeder screws-instead of purchasing an entirely new brake caliper;Sturdy steel design;Conveniently available in a variety of sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.