Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Bleeder Repair Kit

  • Mfr # D18-13915

  • Zoro # G710862582


product price: $20.15
/ea

Key Features

Fitting Outlet Thread Type
Fine
Fitting Quantity
2
Fitting Inlet Thread Size
1/4 NPT
Hex Size
9/16 in
Fitting Inlet Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D18-13915
Zoro #
G710862582
UPC #
037495139151
Country of Origin
China

Dimensions

Fitting Inlet Thread Size
1/4 NPT
Hex Size
9/16 in
Fitting Outlet Thread Size
5/16 x 24

Details

Fitting Outlet Thread Type
Fine
Fitting Quantity
2
Fitting Inlet Thread Type
NPT
Number of Screws Included
2
Includes
2 Bleeder Screws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.