
BRAKE BLEEDER SCREWS
Mfr # 13902
Zoro # G512444627
product price: $7.55
/eaKey Features
Screw/Bolt Head Style
Hex
Bolt Thread Size
M8-1.25 X 24 mm
Includes
2 Bleeder Screws
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13902
Zoro #
G512444627
UPC #
37495139021
Country of Origin
China
Dimensions
Bolt Thread Size
M8-1.25 X 24 mm
Details
Screw/Bolt Head Style
Hex
Includes
2 Bleeder Screws
Color
Natural
Description
Direct replacement - this brake bleeder screw matches the fit and function of the factory part on specified years, makes and models;Ideal solution - this screw is a reliable replacement for an original part that is missing or has failed due to fatigue;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.