
Brake Bleeder Screws, 13949
Mfr # 13949
Zoro # G8293617
product price: $9.79
/eaKey Features
Includes
(2) of Each 1/4"-28 x 15/16 in; 5/16"-24 x 1 in; 3/8"-24 x 1-1/4 in; M10-1.0 x 35mm; M10-1.5 x 30mm
Color
Gold; Silver
Material
Steel
Positions
Front; Rear
Head Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13949
Zoro #
G8293617
UPC #
37495139496
Country of Origin
Unknown
Dimensions
Bolt Thread Size
2-3/4 in
Details
Includes
(2) of Each 1/4"-28 x 15/16 in; 5/16"-24 x 1 in; 3/8"-24 x 1-1/4 in; M10-1.0 x 35mm; M10-1.5 x 30mm
Color
Gold; Silver
Material
Steel
Item
Bleeder Screw Kit
Positions
Front; Rear
Head Type
Hex
Description
Brake Bleeder Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.