
BRAKE CABLE CONN.
Mfr # 21121
Zoro # G712448593
product price: $19.49
/eaKey Features
Material Thickness
1.25 mm
Includes
1 Cable Adjuster
Width
20 mm
Length
165 mm
Universal Or Specific Fit
Specific
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21121
Zoro #
G712448593
UPC #
-
Country of Origin
China
Dimensions
Material Thickness
1.25 mm
Width
20 mm
Length
165 mm
Details
Includes
1 Cable Adjuster
Universal Or Specific Fit
Specific
Item
1 Cable Adjuster
Color
Black
Description
Direct replacement - this parking brake cable equalizer matches the fit, function and performance of the original manufacturer cable;Restores performance - enables proper operation of parking brake by equalizing cable tension;Thoroughly tested - must pass strict material and torque testing to ensure quality and longevity;Trustworthy quality - backed by team of engineers and inspectors in United States
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.