Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Cable Lever

  • Mfr # 926-250

  • Zoro # G012465887


product price: $55.45
/ea

Key Features

Thickness
0.29 in
Shape
Bell Crank
Material
Metal
Width
3.8 in
Includes
1 Parking Brake Cable Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926-250
Zoro #
G012465887
UPC #
37495920827
Country of Origin
Unknown

Dimensions

Thickness
0.29 in
Width
3.8 in
Length
6.5 in

Details

Shape
Bell Crank
Material
Metal
Includes
1 Parking Brake Cable Lever
Color
Silver
Item
1 Parking Brake Cable Lever

Description

Ideal replacement - this parking brake cable lever matches the fit and function of the original part;Durable construction - this parking brake cable lever is made from quality materials to ensure reliable functionality;Quality tested - this part has undergone testing to ensure a quality fit and long service life;Trustworthy design - backed by a team of engineers and product designers in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.