
BRAKE HARDWARE AND CABLES OEM OE Replacement 118 Bore
Mfr # W72258
Zoro # G006990760
product price: $32.99
/eaKey Features
Brake Component Inlet Thread Size
3/8-24 UNF
Inside Diameter
1.125 in
Includes
1 Drum Brake Wheel Cylinder
Thread Diameter
46089
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W72258
Zoro #
G006990760
UPC #
82702413845
Country of Origin
China
Dimensions
Brake Component Inlet Thread Size
3/8-24 UNF
Inside Diameter
1.125 in
Thread Diameter
46089
Details
Includes
1 Drum Brake Wheel Cylinder
Item
Drum Brake Wheel Cylinder
Material
Cast Iron
Bleeder Screw Included
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.