Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BRAKE HARDWARE AND CABLES OEM OE Replacement 5913 Length

  • Mfr # C92916

  • Zoro # G106990714


product price: $24.55
/ea

Key Features

Housing Color
Black
Includes
1 Brake Cable
Outer Sleeve Material
Rubber
Conduit Length
40.91 in
Universal Or Specific Fit
Specific
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C92916
Zoro #
G106990714
UPC #
82702334775
Country of Origin
India

Dimensions

Conduit Length
40.91 in

Details

Housing Color
Black
Includes
1 Brake Cable
Outer Sleeve Material
Rubber
Item
Brake Cable
Universal Or Specific Fit
Specific
Conduit Included
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.