Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BRAKE HARDWARE AND CABLES OEM OE Replacement

  • Mfr # H620428

  • Zoro # G006990739


product price: $24.35
/ea

Key Features

Overall Length
14.38 in
Axis 1 Length
12.67 in
Hose Material
EPDM Rubber
Outer Sleeve Material
Rubber
End 2 Fitting Inside Diameter
3/8 in-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H620428
Zoro #
G006990739
UPC #
82702678671
Country of Origin
China

Dimensions

Overall Length
14.38 in
Axis 1 Length
12.67 in
End 2 Fitting Inside Diameter
3/8 in-24
End 1 Thread Size
10 mm

Details

Item
Brake Hose
Hose Material
EPDM Rubber
Outer Sleeve Material
Rubber
Color
Black
Includes
Gaskets
DOT Approved
Yes
Describe Type
Flexible Hose
Gasket Or Seal Included
Yes
End 1 Fitting Type
Banjo
End 2 Fitting Type
Female
End 2 Fitting Material
Treated Steel
End 1 Fitting Material
Treated Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.