
BRAKE HOSE BOLT
Mfr # 13935
Zoro # G312444940
product price: $7.19
/eaKey Features
Includes
2 Washers
Head Tool Size
SAE
Inside Diameter
0.82 in
Integral Washer Inside Diameter
0.44 in
Color/Finish
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13935
Zoro #
G312444940
UPC #
37495139359
Country of Origin
Taiwan, Province of China
Dimensions
Head Tool Size
SAE
Inside Diameter
0.82 in
Integral Washer Inside Diameter
0.44 in
Flange Thickness
0.125 in
Bolt Thread Size
7/16 x 20
Thread Diameter
0.43 in
Length
0.90 in
Details
Includes
2 Washers
Color/Finish
Clear
Bolt Grade
5
Threads Per Inch
20
Thread Pitch
Fino
Item Grade
Standard Replacement
Head Drive Type
Hexagonal
Description
Direct replacement - this brake hydraulic hose to caliper bolt matches the fit and function of the factory part on specified years, makes and models;Ideal solution - this bolt is a reliable replacement for an original part that is missing or has failed due to fatigue;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.