Zoro Homepage

BRAKE HOSE BOLT

  • Mfr # 13936

  • Zoro # G612444923


product price: $10.29
/ea

Key Features

Finish
Zinc
Bolt Thread Size
M10x1.5
Thread Pitch
1.5
Integral Washer Inside Diameter
9.95 mm
Thread Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13936
Zoro #
G612444923
UPC #
37495139366
Country of Origin
Taiwan, Province of China

Dimensions

Bolt Thread Size
M10x1.5
Integral Washer Inside Diameter
9.95 mm
Thread Diameter
10 mm
Head Tool Size
SAE
Length
24 mm

Details

Finish
Zinc
Thread Pitch
1.5
Material
cobre
Item Grade
Regular
Threads Per Inch
1 ensamble de manguera del calentador
Color/Finish
Clear Zinc
Head Drive Type
Hexagonal
Bolt Grade
8.8
Includes
2 Washers

Description

Direct replacement - this brake hydraulic hose to caliper bolt matches the fit and function of the factory part on specified years, makes and models;Ideal solution - this bolt is a reliable replacement for an original part that is missing or has failed due to fatigue;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.