Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Hose Washers, 66250

  • Mfr # 66250

  • Zoro # G8176638


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Material
Copper
Thickness
1.2 mm; 1.6 mm; 0.7 mm
Outside Diameter
16.9 mm; 16 mm; 17.3 mm; 14.6 mm
Color
Natural
Inside Diameter
10.3 mm; 10 mm; 11.25 mm; 10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66250
Zoro #
G8176638
UPC #
37495662505
Country of Origin
Unknown

Dimensions

Thickness
1.2 mm; 1.6 mm; 0.7 mm
Outside Diameter
16.9 mm; 16 mm; 17.3 mm; 14.6 mm
Inside Diameter
10.3 mm; 10 mm; 11.25 mm; 10 mm

Details

Material
Copper
Color
Natural
Number of Pieces
8
Grade
Regular
Item
Brake Hose Washer Assortment

Description

Brake Hose Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.