
Brake Hydraulic Hose 1990 Jeep Wrangler 4.2L, H38861
Mfr # H38861
Zoro # G5515183
product price: $24.69
/eaKey Features
Outer Sleeve Material
EPDM
End 2 Fitting Inside Diameter
3/8 in-24 in
Axis 1 Length
14.63 in
End 1 Thread Size
0.38 in
Hose Material
EPDM Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H38861
Zoro #
G5515183
UPC #
82702373958
Country of Origin
China
Dimensions
End 2 Fitting Inside Diameter
3/8 in-24 in
Axis 1 Length
14.63 in
End 1 Thread Size
0.38 in
Overall Length
20.38 in
Details
Outer Sleeve Material
EPDM
Hose Material
EPDM Rubber
Color
Noir
Item
Flexible Hose
Includes
Gaskets
Description
Direct replacement Hydraulic Brake Hoses are designed to fit specific vehicle applications and positions. This ensures a great fit every time. New hose replacement is recommended as part of a complete brake repair for your vehicle. The new hoses help to prevent loss of brake fluid and provide optimal brake performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.