
Brake Hydraulic Hose 1996-1999 Ford Taurus, H380418
Mfr # H380418
Zoro # G5517082
product price: $29.79
/eaKey Features
Length
15-1/2 in
Material
EPDM Rubber
Thread Size
10 mm; M10-1.0
Includes
Bracket
Fitting Type
Female; Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H380418
Zoro #
G5517082
UPC #
82702364192
Country of Origin
China
Dimensions
Length
15-1/2 in
Thread Size
10 mm; M10-1.0
Details
Item
Brake Hose
Material
EPDM Rubber
Includes
Bracket
Fitting Type
Female; Female
Features
Flexible
Color
Black
Vehicle Fit
Ford Sable 2001-00, Ford Taurus 2007-96, Mercury Sable 2005-96
Bracket Material
Stamped Steel
Sleeve Material
Rubber
Standards
DOT Approved
Position
Rear Left
Fitting Material
Treated Steel
Description
Direct replacement Hydraulic Brake Hoses are designed to fit specific vehicle applications and positions. This ensures a great fit every time. New hose replacement is recommended as part of a complete brake repair for your vehicle. The new hoses help to prevent loss of brake fluid and provide optimal brake performance.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.